Zoro Homepage

Power Tang Square Tangential Shoulder Mill, Close Pitch, with Plain Shank, 25mm Diameter, 4 Inserts

  • Mfr # 215956 25/4

  • Zoro # G116121030


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120 mm
Series
Power Tang
Cutting Dia.
25 mm
Shank Dia.
25 mm
Insert Screw
219868 2 (8IP; 1.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215956 25/4
Zoro #
G116121030
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
120 mm
Cutting Dia.
25 mm
Shank Dia.
25 mm
Max. Cutting Depth
8 mm
Shank Size
25

Details

Series
Power Tang
Item
End / face mill
Insert Screw
219868 2 (8IP; 1.2 Nm)
Cutting Angle
90°
Overhang
30 mm
Number of Teeth
4
Tool Exchange
PowerCard
Shank Type
Plain Shank
Coolant Through
Yes
Dia/No. of Cutting Edges
25 mm/4
Milling Application
Corner milling

Description

Version: Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Cutting edgeDC: 25 mm Number of cutting edges Z: 4 maximum cutting depth ap max: 8 mm Overhang L1: 30 mm Overall length Ltot: 120 mm ShankDs h6: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.