Zoro Homepage

Power Tang Square Tangential Shoulder Mill, Wide Pitch, Threaded Shank, 20mm Diameter, 3 Inserts

  • Mfr # 215962 20/3

  • Zoro # G316120994


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Cutting Dia.
20 mm
Series
Power Tang
Overall Length
28 mm
Insert Screw
219868 2 (8IP; 1.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215962 20/3
Zoro #
G316120994
UPC #
-
Country of Origin
Sweden

Dimensions

Cutting Dia.
20 mm
Overall Length
28 mm
Max. Cutting Depth
8 mm
Free length
28 mm
Shank Size
M10
Diameter 1
10.5 mm
Diameter 2
18.5 mm

Details

Cutting Angle
90°
Item
End / face mill
Series
Power Tang
Insert Screw
219868 2 (8IP; 1.2 Nm)
Milling Application
Corner milling
Dia/No. of Cutting Edges
20 mm/3
Mounting Thread
M10
Coolant Through
Yes
Tool Exchange
PowerCard
Shank Type
With Threaded Shank
Number of Teeth
3

Description

Version: Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard maximum cutting depth ap max: 8 mm Overall length Ltot: 28 mmD1 h6: 10.5 mmD2: 18.5 mm Mounting thread M: M10 suitable indexable insert: LO.U0904..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.