Zoro Homepage

Power Tang Square Tangential Shoulder Mill, Wide Pitch, Threaded Shank, 32mm Diameter, 5 Inserts

  • Mfr # 215962 32/5

  • Zoro # G716120921


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35 mm
Series
Power Tang
Insert Screw
219868 2 (8IP; 1.2 Nm)
Cutting Angle
90°
Cutting Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215962 32/5
Zoro #
G716120921
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
35 mm
Cutting Dia.
32 mm
Free length
35 mm
Max. Cutting Depth
8 mm
Shank Size
M16
Diameter 1
17 mm
Diameter 2
30 mm

Details

Series
Power Tang
Item
End / face mill
Insert Screw
219868 2 (8IP; 1.2 Nm)
Cutting Angle
90°
Mounting Thread
M16
Dia/No. of Cutting Edges
32 mm/5
Milling Application
Corner milling
Shank Type
With Threaded Shank
Number of Teeth
5
Coolant Through
Yes
Tool Exchange
PowerCard

Description

Version: Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard maximum cutting depth ap max: 8 mm Overall length Ltot: 35 mmD1 h6: 17 mmD2: 30 mm Mounting thread M: M16 suitable indexable insert: LO.U0904..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.