Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Roughing End Mill, TiAlN Coated, 22 mm

  • Mfr # 191720 22

  • Zoro # G314375761


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
104 mm
End Mill Style
Square
Length of Cut
38 mm
Shank Type
DIN 1835 B to h6
Milling Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191720 22
Zoro #
G314375761
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
104 mm
Length of Cut
38 mm
Milling Diameter
22 mm
Shank Dia.
20 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
22 mm
Tolerance Nominal Diameter
k12

Details

End Mill Style
Square
Shank Type
DIN 1835 B to h6
Finish
TiAlN
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
Helix Angle
27-30 Degrees
Shank Tolerance
h6
Type of Product
End Mill
Standard
DIN 844 B
Milling profile
NF
Color Ring
without
Correction Factor Fz
1.25
Coolant Through
no
Corner Chamfer Angle
90 Degrees

Description

Size 10 30 Center cutting teeth for plunging. or a considerable performance improvement with special ground chip breaker flutes. Advantage: The chip breaker flutes facilitate chip evacuation and at the same time ensure a good component surface finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.