Steel Boring Bar, A16M PCLNR/L09, for CN 3 Inserts, Right-Hand

  • Mfr # 250036 16/09

  • Zoro # G114820546


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Clamping Height
15.25 mm
Setting Angle
95 Degrees
Left/Right Hand
Right-Hand
Type
Boring bar
Application
Internal longitudinal turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250036 16/09
Zoro #
G114820546
UPC #
-
Country of Origin
Italy

Dimensions

Clamping Height
15.25 mm
Insert Size
9 mm
Size
16/09 mm
Overall Length
150 mm
Free length
75 mm
Shank Dia.
16 mm

Details

Setting Angle
95 Degrees
Left/Right Hand
Right-Hand
Type
Boring bar
Application
Internal longitudinal turning
Cutting Direction
Right-Hand
Insert Shape
Diamond
Inscribed Circle
3/8 in
Standard
DIN 8024
Center Offset
11 mm

Description

PCLNR 95 Deg boring bars for indexable inserts CN.. Through-coolant: yes Standard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16M PCLNR/L09 Setting angle k: 95 degrees suitable indexable insert: CN.. 09T3.. Minimum pre-drill Diametermin: 20 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.