Taper Sheet and Tube Drill Bit Set, Precision, HSS, Uncoated, 3 to 30.5 mm
- Mfr # 118120 3-30,5
- Zoro # G014376297
product price:Â
$
82.89
/ea
Key Features
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118120 3-30,5
- Zoro #
- G014376297
- UPC #
- -
- Country of Origin
- Germany
- Item
- Stepped drill
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The GARANT - 118120 3-30,5 is a stepped drill bit for drilling applications requiring multiple step diameters in a single bit. Made from High-Speed Steel (HSS). Its stepped design features sequential step diameters that allow drilling multiple hole sizes without changing the bit (when used with compatible drilling equipment).
Key Features:
- Drill Bit Material: High-Speed Steel (HSS)
- Finish: uncoated (no additional surface coating applied)
- Item Type: Stepped drill, which incorporates multiple drilling diameters in a single bit for versatility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.