Shop GARLOCK
See all product information
Create Account
Labyrinth Seal
- Mfr # 29502-4112
- Zoro # G323360055
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
2.377 in
Minimum Operating Temperature
-22 Degrees F
Body Width
0.748 in
Gap Diameter
0.4375 in
Outside Diameter
3.251 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29502-4112
- Zoro #
- G323360055
- UPC #
- 717744165703
- Country of Origin
- United States
- Minimum Operating Temperature
- -22 Degrees F
- Item
- Labyrinth Seal
- Maximum Operating Temperature
- 400 Degrees F
- Maximum Speed
- 4,500 fpm
- Includes Drain Groove
- Drain Groove Included
Description
Labyrinth Seal