Shop GARLOCK SAFETY SYSTEMS
See all product information
Create Account
Crossover Stairs
- Mfr # 433-001-600
- Zoro # G324162108
product price:Â
$
1,384.99
/ea
Free Shipping & Returns
Key Features
Platform Width
3 ft
Reach Height - Maximum
7 ft
Material
Steel
Color
Silver
Tread Type
Open Grating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433-001-600
- Zoro #
- G324162108
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Kit
- Material
- Steel
- Color
- Silver
- Tread Type
- Open Grating
- Base Span
- 3 ft
- Assembly
- Assembled
- Load Capacity - Maximum
- 51 lb/sq ft
- Product Type
- Platform Kit
Description
Platform Height Not Applicable, Platform Depth Not Applicable, Number of Steps Not Applicable, Overall Height 6.5 in, Handrail Height Not Applicable, Climbing Angle Not Applicable, Material Steel, Color Silver