Shop GARLOCK SAFETY SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-716-001
- Zoro # G524161765
product price:Â
$
633.99
/ea
Key Features
Assembly
Unassembled
Finish
Galvanized
Series
CrossOver Stairs
Product Type
Handrails
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433-716-001
- Zoro #
- G524161765
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Unassembled
- Finish
- Galvanized
- Series
- CrossOver Stairs
- Product Type
- Handrails
- Item
- Handrails
- Material
- Steel
- Standards
- OSHA Compliant
- Color
- Yellow
- Base Span
- 10 ft
Description
Platform Height Not Applicable, Platform Depth Not Applicable, Number of Steps Not Applicable, Overall Height 4.1 ft, Handrail Height 4.1 ft, Climbing Angle Not Applicable, Material Steel, Finish Galvanized, Color Yellow, Standards OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.