Shop GARLOCK SAFETY SYSTEMS
See all product information
Create Account
Crossover Stairs
- Mfr # 433-603-600
- Zoro # G124161851
product price:Â
$
2,149.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.6 ft
Color
Silver
Material
Steel
Number of Steps
3
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433-603-600
- Zoro #
- G124161851
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Support Leg
- Color
- Silver
- Material
- Steel
- Number of Steps
- 3
- Assembly
- Unassembled
- Product Type
- Upright
- Load Capacity - Maximum
- 50 lb/sq ft
Description
Platform Height Not Applicable, Platform Depth Not Applicable, Number of Steps 3, Overall Height 2.6 ft, Handrail Height Not Applicable, Climbing Angle Not Applicable, Material Steel, Color Silver