Shop GARLOCK SAFETY SYSTEMS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-701-001
- Zoro # G324162078
product price:Â
$
2,395.89
/ea
Key Features
Material
Steel
Platform Depth
3 ft
Tread Type
Open Grating
Standards
OSHA Compliant
Product Type
Platform Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-701-001
- Zoro #
- G324162078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Depth
- 3 ft
- Platform Width
- 3 ft
- Overall Height
- 4 ft
- Handrail Height
- 4.1 ft
Details
- Item
- Platform Kit
- Material
- Steel
- Tread Type
- Open Grating
- Standards
- OSHA Compliant
- Product Type
- Platform Kit
- Series
- CrossOver Stairs
- Color
- Silver
- Assembly
- Unassembled
- Finish
- Galvanized
- Load Capacity - Maximum
- 54 lb/sq ft
Description
Platform Height Not Applicable, Platform Depth 3 ft, Number of Steps Not Applicable, Overall Height 4 ft, Handrail Height 4.1 ft, Climbing Angle Not Applicable, Material Steel, Finish Galvanized, Color Silver, Standards OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.