Shop GARLOCK SAFETY SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-606-600
- Zoro # G524161789
product price:Â
$
3,569.59
/ea
Key Features
Assembly
Unassembled
Material
Steel
Color
Silver
Overall Height
5 ft
Number of Steps
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433-606-600
- Zoro #
- G524161789
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Support Leg
- Assembly
- Unassembled
- Material
- Steel
- Color
- Silver
- Number of Steps
- 6
- Product Type
- Upright
- Load Capacity - Maximum
- 50 lb/sq ft
Description
Platform Height Not Applicable, Platform Depth Not Applicable, Number of Steps 6, Overall Height 5 ft, Handrail Height Not Applicable, Climbing Angle Not Applicable, Material Steel, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.