Shop GARLOCK SAFETY SYSTEMS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-504-001
- Zoro # G024161791
product price:Â
$
3,606.99
/ea
Key Features
Platform Depth
38.9 in
Material
Steel
Series
CrossOver Stairs
Standards
OSHA Compliant
Platform Width
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-504-001
- Zoro #
- G024161791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Depth
- 38.9 in
- Platform Width
- 3 ft
- Reach Height - Maximum
- 9.7 ft
- Overall Height
- 7.3 ft
- Platform Height
- 38.2 in
- Handrail Height
- 48.9 in
Details
- Material
- Steel
- Series
- CrossOver Stairs
- Standards
- OSHA Compliant
- Product Type
- Stair Kit
- Tread Type
- Open Grating
- Item
- Configurable Platform Stair Kit
- Number of Steps
- 4
- Finish
- Galvanized
- Color
- Silver
- Assembly
- Unassembled
- Climbing Angle
- 45 Degrees
- Base Span
- 38.9 in
Description
Platform Height 38.2 in, Platform Depth 38.9 in, Number of Steps 4, Overall Height 7.3 ft, Handrail Height 48.9 in, Climbing Angle 45 Degrees , Material Steel, Finish Galvanized, Color Silver, Standards OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.