Shop GARLOCK SAFETY SYSTEMS
See all product information
Create Account
Crossover Stairs
- Mfr # 433-711-001
- Zoro # G424161902
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Assembly
Unassembled
Product Type
Handrails
Standards
OSHA Compliant
Finish
Galvanized
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-711-001
- Zoro #
- G424161902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 ft
- Handrail Height
- 4 ft
Details
- Assembly
- Unassembled
- Product Type
- Handrails
- Standards
- OSHA Compliant
- Finish
- Galvanized
- Material
- Steel
- Item
- Platform Handrail
- Series
- CrossOver Stairs
- Color
- Yellow
Description
Platform Height Not Applicable, Platform Depth Not Applicable, Number of Steps Not Applicable, Overall Height 4 ft, Handrail Height 4 ft, Climbing Angle Not Applicable, Material Steel, Finish Galvanized, Color Yellow, Standards OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.