Shop GARLOCK SAFETY SYSTEMS
See all product information
Create Account
Crossover Stairs
- Mfr # 433-363-600
- Zoro # G624161887
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Overall Height
6.6 ft
Assembly
Unassembled
Load Capacity - Maximum
50 lb/sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-363-600
- Zoro #
- G624161887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 6.6 ft
Details
- Item
- Gusset Assembly
- Material
- Steel
- Color
- Silver
- Assembly
- Unassembled
- Load Capacity - Maximum
- 50 lb/sq ft
- Product Type
- Gusset Assembly
Description
Platform Height Not Applicable, Platform Depth Not Applicable, Number of Steps Not Applicable, Overall Height 6.6 ft, Handrail Height Not Applicable, Climbing Angle Not Applicable, Material Steel, Color Silver