Zoro Homepage

2567-P102 Rotary Vane Pump Sep Drive

  • Mfr # 2567-P102

  • Zoro # G0665135


product price: $1,517.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Overall Width
7.52 in
Overall Height
11.48 in
Standards
CE
Overall Length
7.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2567-P102
Zoro #
G0665135
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Width
7.52 in
Overall Height
11.48 in
Overall Length
7.44 in

Details

Item
Vacuum Pump
Standards
CE
Maximum Vacuum
28 in Hg
Wattage
1.5 kW
Minimum Operating Temperature
33.8 Degrees F
Output Power
2 hp
Sound Level
80 dBA
Maximum Pressure
15 psi
Maximum Pressure @ 50 Hz
15 psi
Maximum Continuous Pressure
15 psi
Inlet Type
NPT
Maximum Speed
725 RPM
Weight
46 lb
Free Air Flow Rate
21 cfm
Maximum Operating Temperature
104 Degrees F
Maximum Speed @ 50 Hz
1 RPM, 425 RPM

Description

Vacuum Pump, Output Power 2 hp, Inlet Size 3/4 in, Inlet Type NPT, Free Air Flow Rate 21 cfm, Maximum Vacuum 28 in Hg, Maximum Continuous Pressure 15 psi, Maximum Speed 725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.