Zoro Homepage

Compressor/Vacuum Pump, Wire Leads, 12V DC

  • Mfr # 10D1126-401-7049B

  • Zoro # G014547734


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Diaphragm
Voltage
12V DC
Inlet Size
1/8 in
Outlet Size
1/8 in
Overall Width
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D1126-401-7049B
Zoro #
G014547734
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Outlet Size
1/8 in
Overall Width
1.26 in
Overall Length
2.64 in
Overall Height
2.11 in
Cord Length
12 in

Details

Item
Compressor/Vacuum Pump
Compressor Type
Diaphragm
Voltage
12V DC
Output Power
1/64 hp
Maximum Continuous Pressure
15 psi
Maximum Vacuum
14 in Hg
Flow Rate @ 20 psi
0 cfm
Maximum Operating Temperature
104 Degrees F
Inlet Gender
Male
Enclosure Rating
IP00
Pump Type
Reciprocating
Maximum Speed
3,500 RPM
Flow Rate @ 0 psi
0.12 cfm
Thermal Protection
Automatic Reset
Power Cord Included
No
Flow Rate @ 30 psi
0 cfm
Minimum Operating Temperature
32 Degrees F
Maximum Flow Rate
0.12 cfm
Maximum Intermittent Pressure
17 psi
Duty Cycle
Continuous
Weight
0.34 lb
Housing Material
Brass, Cast Iron
Sound Level
55 dBA
Standards
CE
Current Rating
0.6 A
Electrical Connection
Wire Leads
Inlet Connection Type
NPT
Outlet Gender
Male
Outlet Connection Type
NPT

Description

Compressor/Vacuum Pump, Output Power 1/64 hp, Voltage 12V DC, Maximum Vacuum 14 in Hg, Maximum Continuous Pressure 15 psi, Maximum Intermittent Pressure 17 psi, Maximum Flow Rate 0.12 cfm, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Outlet Size 1/8 in, Outlet Connection Type NPT, Outlet Gender Male, Compressor Type Diaphragm, Current Rating 0.6 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.