Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InlineBoxVacuumEjector, Muffler, 30to75psi

  • Mfr # VG-010-00-00

  • Zoro # G0310987


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
1/8 in
Vacuum Port Size
1/8 in
Exhaust Type
Muffler
Vacuum Flow Rate
26.9 lpm
Temp. Range
5 Degrees to 52 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG-010-00-00
Zoro #
G0310987
UPC #
-
Country of Origin
United States

Dimensions

Pressure Port Size
1/8 in
Vacuum Port Size
1/8 in
Length
5.35 in
Orifice Dia.
0.95 mm
Width
2 in
Height
2 mm
Overall Length
5 5/16 in
Overall Width
2 in

Details

Exhaust Type
Muffler
Vacuum Flow Rate
26.9 lpm
Temp. Range
5 Degrees to 52 Degrees C
Ejector Type
Single Stage Venturi
Supply Pressure Range
30 to 75 PSI
Vacuum Pressure @ 75 PSI
91.43 kPa
Vacuum Pressure Range
0 to 27 KPA
Item
Vacuum Ejector
Vacuum Pressure @ 40 PSI
57.57 kPa
Weight
85 g
Maximum Supply Pressure
75 psi
Pressure Port Gender
Female
Pressure Port Type
NPT
Vacuum Port Type
NPT
Maximum Flow Rate
26.9 lpm
Maximum Operating Temperature
52 Degrees C
Vacuum Port Gender
Female

Description

Item Vacuum Ejector, Maximum Flow Rate 26.9 lpm, Maximum Operating Temperature 52 Degrees C, Maximum Supply Pressure 75 psi, Overall Length 5 5/16 in, Overall Width 2 in, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type NPT, Vacuum Port Gender Female, Vacuum Port Size 1/8 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI 57.57 kPa, Vacuum Pressure @ 75 PSI 91.43 kPa, Weight 85 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.