Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Air Compressor, 0.333 hp, 3.1 cfm

  • Mfr # 3LBA-46T-M300AX

  • Zoro # G610866130


product price: $3,665.99
/ea
Free Shipping & Returns

Key Features

Lubrication Type
Oilless
Number of Cylinders
4
Phase
Single
Voltage
115V
Inlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LBA-46T-M300AX
Zoro #
G610866130
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Length
26 in
Overall Height
23 in
Overall Width
13.5 in
Air Tank Size
12 gal
Mounting Hole Diameter
14/25 in
Stroke Length
5/8 in

Details

Item
Piston Air Compressor,0.333 hp,3.1 cfm
Lubrication Type
Oilless
Number of Cylinders
4
Phase
Single
Voltage
115V
Standards
UL 1450
Finish
Painted
Thermal Protection
Yes
Cylinder Material
Aluminum
ASME Tank
Yes
Free Air Flow Rate
2 cfm
Pump Type
Piston
Power Source
Corded Electric
Mounting Style
Foot
Valve Material
Stainless Steel
Electrical Connection
Wire Leads
Outlet Gender
Female
Inlet Gender
Female
Flow Rate @ 0 psi @ 50 Hz
3 cfm
Minimum Operating Temperature
41 Degrees F
Series
Gast
Duty Cycle
Continuous
Flow Rate @ 20 psi @ 50 Hz
2.2 cfm
Current Rating
6.6 A
Maximum Operating Temperature
104 Degrees F
Piston Type
Reciprocating
Outlet Type
NPT
Air Tank Style
Horizontal
Maximum Intermittent Pressure
50 psi
Control Type
Pressure Switch
Life Expectancy
1 yr
Compressor/Pump Enclosure Material
Stainless Steel
Flow Rate @ 50 psi @ 50 Hz
2 cfm
Maximum Continuous Pressure
50 psi
Frequency
60 Hz
Flow Rate @ 40 psi @ 50 Hz
2.1 cfm
Exhaust Location
Top
Sound Level
75 dBA
Output Power
0.333 hp
Motor Design
Open
Valve Type
Reed
Inlet Type
NPT
Maximum Speed
1,725 RPM

Description

Piston Air Compressor,0.333 hp,3.1 cfm, Lubrication Type Oilless, Number of Cylinders 4, Output Power 0.333 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 2 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.