Gastec

Tube, HydrgenSulfide, 0.5 to 12ppm, PK10


product price: $89.65
/pk 10, $8.97/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Glass
  • Detects For Hydrogen Sulfide
  • Measuring Range 0.5 to 12 ppm
  • Sampling Method With Pump
  • For Use With Mfr. No. GV-100-S-TR, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
See all product information

Product Information

Details

Item Detector Tube
Material Glass
Detects For Hydrogen Sulfide
Measuring Range 0.5 to 12 ppm
Sampling Method With Pump
For Use With Mfr. No. GV-100-S-TR, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Pressure Range Ambient
Tip break off
Industry Type Healthcare
Detector Tube Application First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety
Product Type Gas Detection Tube
Gas Detected Hydrogen Sulphide
Chemical Formula H2S
Sampling Time 1 min (1 to 6 ppm)
Shelf Life 2 yr
Color Change Yellow to Pink
Break-Off Tip Yes
Measurement Range 0.5 to 12 ppm
Calibrated Yes
Sampling Volume 100 mL (1 Pump Stroke)
Operating Pressure Ambient
Tube Material Glass
Operating Temperature - Minimum 32 Degrees F
Application Industrial Safety and Health
Operating Temperature - Maximum 104 Degrees F

Description

Detector Tube, Measurement Range 0.5 to 12 ppm, Gas Detected Hydrogen Sulphide, For Use With Mfr. No. GV-100-S-TR, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellow to Pink, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 1 min (1 to 6 ppm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.