G1 Hydraulic Hose
- Mfr # 12G1 XREEL
- Zoro # G123541555
product price:Â
$
11.55
/ea
Sold in multiples of 220 for
$2,541.00
Key Features
Hose Tube Material
Nitrile
Hose Outside Dia. (In.)
1.09 in
Dash Size
12
Reinforcement
1-Braid, Wire
Operating Pressure (PSI)
1525 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12G1 XREEL
- Zoro #
- G123541555
- UPC #
- 072053211023
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 1.09 in
- Dash Size
- 12
- Hose Length
- 220 ft
- Hose Inside Dia.
- 3/4 in
- Min. Bend Radius (In.)
- 9 in
Details
- Hose Tube Material
- Nitrile
- Reinforcement
- 1-Braid, Wire
- Operating Pressure (PSI)
- 1525 psi
- Temp. Range
- -40 to 212 Degrees F
- Hose Color
- Black
- Hose Cover Material
- Nitrile/PVC
- Standards
- 1436 1SN R1; 853 1SN; 100R1
Description
Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.