Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 12C5D X50FT
- Zoro # G923535594
product price:Â
$
1,881.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
750 psi
Dash Size
12
Standards
J1402 Type AII
Hose Tube Material
Chlorinated Polyethylene
Hose Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12C5D X50FT
- Zoro #
- G923535594
- UPC #
- 072053341768
- Country of Origin
- Mexico
- Operating Pressure (PSI)
- 750 psi
- Standards
- J1402 Type AII
- Hose Tube Material
- Chlorinated Polyethylene
- Hose Color
- Green
- Temp. Range
- -40 to 300 Degrees F
- Hose Cover Material
- Polyester Braid
- Reinforcement
- 2-Braid, Textile, Wire
Dimensions
- Dash Size
- 12
- Hose Length
- 50 ft
- Hose Inside Dia.
- 5/8 in
- Hose Outside Dia. (In.)
- 1.08 in
- Min. Bend Radius (In.)
- 2.3 in
Description
C5D high-temp hose is recommended for use with petroleum-based or phosphate ester fluids; diesel fuels and filtration lines, transmission oil cooler lines, hot lube oil lines, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinder and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.