Shop GATES
See all product information
Create Account
GMV Hydraulic Hose
- Mfr # 12GMV X25FT
- Zoro # G923538151
product price:Â
$
728.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
350 psi
Temp. Range
-40 to 275 Degrees F
Hose Cover Material
Polychloroprene
Hose Tube Material
Nitrile
Reinforcement
2-Spiral, Textile, Helical Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12GMV X25FT
- Zoro #
- G923538151
- UPC #
- 072053449563
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 2.5 in
- Dash Size
- 12
- Hose Inside Dia.
- 3/4 in
- Hose Length
- 25 ft
- Hose Outside Dia. (In.)
- 1.22 in
Details
- Operating Pressure (PSI)
- 350 psi
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- Polychloroprene
- Hose Tube Material
- Nitrile
- Reinforcement
- 2-Spiral, Textile, Helical Wire
- Standards
- 100R4
- Hose Color
- Black
- Vacuum Rating (Inches Hg)
- 25
Description
For use with petroleum and water base hydraulic fluids in suction lines or in low-pressure return lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.