Shop GATES
See all product information
Create Account
TH7 Hydraulic Hose
- Mfr # 5TH7 X50FT
- Zoro # G123534090
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
2.25 in
Hose Tube Material
Seamless Nylon
Hose Inside Dia.
5/16 in
Standards
100R7
Reinforcement
1-Braid, Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5TH7 X50FT
- Zoro #
- G123534090
- UPC #
- 770075322085
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 2.25 in
- Hose Inside Dia.
- 5/16 in
- Dash Size
- 5
- Hose Outside Dia. (In.)
- 0.56 in
- Hose Length
- 50 ft
Details
- Hose Tube Material
- Seamless Nylon
- Standards
- 100R7
- Reinforcement
- 1-Braid, Polyester
- Operating Pressure (PSI)
- 2500 psi
- Temp. Range
- -65 to 200 Degrees F
- Hose Color
- Black
- Hose Cover Material
- Urethane
Description
TH7 Thermoplastic hydraulic hose is recommended for petroleum, water-base and synthetic hydraulic fluids. Applications include mobile equipment, lubrication lines, blowout preventer control lines, farm and construction machinery and high-pressure hydraulic lift applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.