Shop GATES
See all product information
Create Account
GTH Hydraulic Hose
- Mfr # 4GTH XCTN
- Zoro # G723541146
product price:Â
$
10.35
/ea
Sold in multiples of 775 for
$8,021.25
Key Features
Hose Outside Dia. (In.)
1/2 in
Hose Cover Material
Polychloroprene
Hose Inside Dia.
1/4 in
Vacuum Rating (Inches Hg)
28
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4GTH XCTN
- Zoro #
- G723541146
- UPC #
- 072053226348
- Country of Origin
- India
Dimensions
- Hose Outside Dia. (In.)
- 1/2 in
- Hose Inside Dia.
- 1/4 in
- Min. Bend Radius (In.)
- 2.5 in
- Hose Length
- 775 ft
- Dash Size
- 4
Details
- Hose Cover Material
- Polychloroprene
- Vacuum Rating (Inches Hg)
- 28
- Hose Tube Material
- Nitrile
- Reinforcement
- 1-Braid, Textile
- Temp. Range
- -40 to 275 Degrees F
- Standards
- 100R6
- Hose Color
- Black
- Operating Pressure (PSI)
- 400 psi
Description
Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.