PROFLEX PRO Series Hose
- Mfr # 8PROFLEX X100
- Zoro # G523543159
product price:Â
$
1,775.99
/ea
Free Shipping & Returns
Key Features
Hose Length
100 ft
Standards
853 2SN; 857 2SC; 100R2; 100R16; 100R17
Hose Color
Black
Reinforcement
High-Tensile Steel Wire Braid
Dash Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8PROFLEX X100
- Zoro #
- G523543159
- UPC #
- 770075885900
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 100 ft
- Dash Size
- 8
- Min. Bend Radius (In.)
- 3.54 in
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Inside Dia.
- 13/32 in
Details
- Standards
- 853 2SN; 857 2SC; 100R2; 100R16; 100R17
- Hose Color
- Black
- Reinforcement
- High-Tensile Steel Wire Braid
- Operating Pressure (PSI)
- 4000 psi
- Hose Tube Material
- Synthetic Rubber
- Temp. Range
- -40 to 212 Degrees F
- Hose Cover Material
- Synthetic Rubber
Description
ProFlex is variable pressure hose that meets SAE 100R16 and EN 2SC, while being lighter weight and more flexible. We have used our extensive knowledge of standards, industries and applications, as well as our expertise in materials science to create a competitive edge for our customers by developing application specific solutions that offer reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.