Shop GATES
Additional $3.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MultiMaster GMV Hydraulic Hose
- Mfr # 64GMV MEGAFLEX XCTN
- Zoro # G123541203
product price:Â
$
158.99
/ea
Sold in multiples of 100 for
$15,899.00
Key Features
Hose Color
Black
Dash Size
64
Hose Inside Dia.
4 in
Standards
100R4; J30R5; J20R5
Operating Pressure (PSI)
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64GMV MEGAFLEX XCTN
- Zoro #
- G123541203
- UPC #
- 770075735076
- Country of Origin
- United States
Dimensions
- Hose Length
- 100 ft
- Dash Size
- 64
- Hose Inside Dia.
- 4 in
- Hose Outside Dia. (In.)
- 4.48 in
- Min. Bend Radius (In.)
- 4 in
Details
- Hose Color
- Black
- Standards
- 100R4; J30R5; J20R5
- Operating Pressure (PSI)
- 150 psi
- Hose Cover Material
- Chloroprene
- Vacuum Rating (Inches Hg)
- 30
- Hose Tube Material
- Nitrile
- Temp. Range
- -40 to 275 Degrees F
- Reinforcement
- High-Tensile Textile, Helical Wire
Description
One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master GMV MegaFlex hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.