Shop GATES
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 6MXT XBALE
- Zoro # G123535073
product price:Â
$
62.59
/ea
Sold in multiples of 3000 for
$187,770.00
Key Features
Standards
100R16; 100R17; 100R19
Operating Pressure (PSI)
4800 psi
Hose Cover Material
Nitrile, PVC Synthetic Rubber
Hose Inside Dia.
3/8 in
Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6MXT XBALE
- Zoro #
- G123535073
- UPC #
- 072053227147
- Country of Origin
- Mexico
- Standards
- 100R16; 100R17; 100R19
- Operating Pressure (PSI)
- 4800 psi
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Tube Material
- Nitrile
- Temp. Range
- -40 to 212 Degrees F
- Hose Color
- Black
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 3000 ft
- Dash Size
- 6
- Hose Outside Dia. (In.)
- 0.68 in
- Min. Bend Radius (In.)
- 2.5 in
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.