Shop GATES
See all product information
PowerGrip Timing Belts, 115MXL012
Mfr # 115MXL012
Zoro # G7853985
product price:Â $4.85
/ea
Sold in multiples of 2 for $9.70
Key Features
Tooth Location
One Side
Top Width
3 mm
Pitch Length
293 mm
Pitch
2 mm
Number of Teeth
144
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 115MXL012
- Zoro #
- G7853985
- UPC #
- 72053888942
- Country of Origin
- United States
Dimensions
- Top Width
- 3 mm
- Pitch Length
- 293 mm
- Height
- 1.14 mm
- Belt Trade Size
- MXL
Details
- Item
- Timing Belt
- Tooth Location
- One Side
- Pitch
- 2 mm
- Number of Teeth
- 144
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- PowerGrip
- Temp. Range
- -30 to 100°C
- Color
- Black
- V-Belt Section
- MXL
- Cover Material
- Nylon
- Application
- PowerGrip GT Sprockets
- Maximum Operating Temperature
- 212 Degrees F
- Industry Number
- 115MXL012
- Tooth Shape
- Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.