TR500 Hydraulic Hose
- Mfr # 6TR500 X50FT
- Zoro # G423536855
product price:Â
$
944.99
/ea
Free Shipping & Returns
Key Features
Material
Nitrile
For Use With
MegaCrimp Couplings (G25 Series), GLP Couplings (G42 Series)
Standards
J1402
Operating Pressure (PSI)
500 psi
Temp. Range (F)
-40 to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6TR500 X50FT
- Zoro #
- G423536855
- UPC #
- 072053721805
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia. (In.)
- 3/8 in
- Dash Size
- 6
- Min. Bend Radius (In.)
- 1.8 in
- Hose Outside Dia. (In.)
- 0.66 in
Details
- Material
- Nitrile
- For Use With
- MegaCrimp Couplings (G25 Series), GLP Couplings (G42 Series)
- Standards
- J1402
- Operating Pressure (PSI)
- 500 psi
- Temp. Range (F)
- -40 to 250 Degrees F
- Reinforcement
- 1-Braid, Wire
- Cover Material
- Textile Braid/Synthetic Rubber
Description
Recommended for air brake hose, high temperature pressurized oil return lines and rotary oil/air compressor lines, engine and transmission air cooler lines and lube oil lines. Not recommended for gasoline or diesel fuel applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.