Shop GATOR MAGNETICS
See all product information
Create Account
Compact Hook, Steel, 25 lb
- Mfr # 300032
- Zoro # G923359572
product price:Â
$
24.49
/ea
Key Features
Finish
Blank Zinc
Overall Depth
6 in
Product Type
Magnetic Hook
Load Capacity
45 lb
Wire Rope Length
6.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300032
- Zoro #
- G923359572
- UPC #
- 850042764299
- Country of Origin
- China
Dimensions
- Overall Depth
- 6 in
- Wire Rope Length
- 6.9 in
- Overall Width
- 2 in
- Overall Length
- 6.9 in
- Length
- 6.9 in
Details
- Finish
- Blank Zinc
- Product Type
- Magnetic Hook
- Load Capacity
- 45 lb
- Series
- Mega Magnetic Hook 45lb Capacity
- Material
- Steel
- Item
- Magnetic Closed Hook
- Color
- Black
- Shell Material
- Steel
- Wire Color
- Black
Description
Compact Hook,Steel,25 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.