Shop GATOR MAGNETICS
See all product information
Create Account
MINI Magnetic Single Hook, Steel
- Mfr # 300043
- Zoro # G223355670
product price:Â
$
24.49
/ea
Key Features
Overall Width
2 in
Product Type
Magnetic Hook
Series
Mega Magnetic Hook 45lb Capacity
Overall Depth
6 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300043
- Zoro #
- G223355670
- UPC #
- 850038649838
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Overall Depth
- 6 in
- Wire Rope Length
- 6.9 in
- Overall Length
- 6.9 in
- Length
- 6.9 in
Details
- Product Type
- Magnetic Hook
- Series
- Mega Magnetic Hook 45lb Capacity
- Item
- Magnetic Oopen Hook
- Color
- Black
- Load Capacity
- 45 lb
- Material
- Steel
- Finish
- Blank Zinc
- Shell Material
- Steel
- Wire Color
- Black
Description
MINI Magnetic Single Hook,Steel
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.