Vertical Ball Rack, Steel
- Mfr # 300007
- Zoro # G223353232
product price:Â
$
16.95
/ea
Sold in multiples of 8 for
$135.60
Key Features
Wire Rope Length
5.9 in
Material
Steel
Load Capacity
25 lb
Overall Width
2 in
Finish
Blank Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300007
- Zoro #
- G223353232
- UPC #
- 850038649043
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5.9 in
- Overall Width
- 2 in
- Overall Depth
- 2.5 in
- Overall Length
- 5.9 in
- Length
- 5.9 in
Details
- Material
- Steel
- Load Capacity
- 25 lb
- Item
- Magnetic Closed Hook
- Finish
- Blank Zinc
- Color
- Black
- Product Type
- Magnetic Hook
- Series
- MIDI Magnetic Hook 25lb Capacity
- Shell Material
- Steel
- Wire Color
- Black
Description
Vertical Ball Rack,Steel
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.