Shop GATOR MAGNETICS
See all product information
Create Account
Magnetic Closed Hook, Steel, 25 lb
- Mfr # 300058
- Zoro # G123352977
product price:Â
$
52.75
/ea
Sold in multiples of 4 for
$211.00
Key Features
Color
Black
Finish
Blank Zinc
Product Type
Magnetic Basket
Load Capacity
35 lb
Overall Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300058
- Zoro #
- G123352977
- UPC #
- 850042764213
- Country of Origin
- China
Dimensions
- Overall Width
- 14 in
- Wire Rope Length
- 8.9 in
- Overall Depth
- 5.1 in
- Overall Length
- 8.9 in
- Length
- 8.9 in
Details
- Color
- Black
- Item
- Magnetic Towel Holder Basket
- Finish
- Blank Zinc
- Product Type
- Magnetic Basket
- Load Capacity
- 35 lb
- Series
- Magnetic Basket 35lb Capacity
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Magnetic Closed Hook,Steel,25 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.