Utility Hook, Steel, 50 lb
- Mfr # 300035
- Zoro # G623355904
product price:Â
$
22.45
/ea
Key Features
Overall Depth
4.5 in
Material
Steel
Product Type
Magnetic Hook
Overall Width
2 in
Series
Mega Magnetic Hook 45lb Capacity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300035
- Zoro #
- G623355904
- UPC #
- 850038649753
- Country of Origin
- China
Dimensions
- Overall Depth
- 4.5 in
- Overall Width
- 2 in
- Wire Rope Length
- 6.9 in
- Overall Length
- 6.9 in
- Length
- 6.9 in
Details
- Material
- Steel
- Item
- Magnetic Closed Hook
- Product Type
- Magnetic Hook
- Series
- Mega Magnetic Hook 45lb Capacity
- Load Capacity
- 45 lb
- Finish
- Blank Zinc
- Color
- Black
- Shell Material
- Steel
- Wire Color
- Black
Description
Utility Hook,Steel,50 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.