Dual Handle Hook, Steel, 50 lb
- Mfr # 300033
- Zoro # G223355984
product price:Â
$
21.65
/ea
Key Features
Load Capacity
45 lb
Overall Depth
3 in
Color
Black
Product Type
Magnetic Hook
Finish
Blank Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300033
- Zoro #
- G223355984
- UPC #
- 850038649739
- Country of Origin
- China
Dimensions
- Overall Depth
- 3 in
- Overall Width
- 2 in
- Wire Rope Length
- 5.9 in
- Overall Length
- 5.9 in
- Length
- 5.9 in
Details
- Load Capacity
- 45 lb
- Color
- Black
- Product Type
- Magnetic Hook
- Finish
- Blank Zinc
- Material
- Steel
- Item
- Magnetic Open Hook
- Series
- Mega Magnetic Hook 45lb Capacity
- Shell Material
- Steel
- Wire Color
- Black
Description
Dual Handle Hook,Steel,50 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.