Compact Hook, Steel, 50 lb
- Mfr # 300084
- Zoro # G523356902
product price:Â
$
10.55
/ea
Sold in multiples of 6 for
$63.30
Key Features
Material
Steel
Overall Width
1.3 in
Product Type
Magnetic Hook
Overall Depth
1.7 in
Finish
Blank Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300084
- Zoro #
- G523356902
- UPC #
- 850052225216
- Country of Origin
- China
Dimensions
- Overall Width
- 1.3 in
- Overall Depth
- 1.7 in
- Wire Rope Length
- 3.2 in
- Overall Length
- 3.2 in
- Length
- 3.2 in
Details
- Material
- Steel
- Product Type
- Magnetic Hook
- Item
- MINI Magnetic Single Hook
- Finish
- Blank Zinc
- Series
- MINI Magnetic Hook 15lb Capacity
- Load Capacity
- 15 lb
- Color
- Black
- Shell Material
- Steel
- Wire Color
- Black
Description
Compact Hook,Steel,50 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.