Multi-Purpose Hook, Steel, 50 lb
- Mfr # 300034
- Zoro # G923354249
product price:Â
$
21.65
/ea
Sold in multiples of 8 for
$173.20
Key Features
Overall Depth
3 in
Wire Rope Length
5.9 in
Color
Black
Series
Mega Magnetic Hook 45lb Capacity
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300034
- Zoro #
- G923354249
- UPC #
- 850038649746
- Country of Origin
- China
Dimensions
- Overall Depth
- 3 in
- Wire Rope Length
- 5.9 in
- Overall Width
- 2 in
- Overall Length
- 5.9 in
- Length
- 5.9 in
Details
- Color
- Black
- Series
- Mega Magnetic Hook 45lb Capacity
- Material
- Steel
- Load Capacity
- 45 lb
- Item
- Magnetic Closed Hook
- Finish
- Blank Zinc
- Product Type
- Magnetic Hook
- Shell Material
- Steel
- Wire Color
- Black
Description
Multi-Purpose Hook,Steel,50 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.