Shop GATOR MAGNETICS
See all product information
Create Account
Ladder Hook, Steel, 50 lb
- Mfr # 300075
- Zoro # G823358378
product price:Â
$
24.49
/ea
Key Features
Load Capacity
25 lb
Material
Steel
Overall Depth
2.1 in
Series
MIDI Magnetic Hook 25lb Capacity
Finish
Blank Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300075
- Zoro #
- G823358378
- UPC #
- 850042764800
- Country of Origin
- China
Dimensions
- Overall Depth
- 2.1 in
- Overall Width
- 3.9 in
- Wire Rope Length
- 6.5 in
- Overall Length
- 6.5 in
- Length
- 6.5 in
Details
- Load Capacity
- 25 lb
- Material
- Steel
- Series
- MIDI Magnetic Hook 25lb Capacity
- Item
- Magnetic Angle Grinder Hook
- Finish
- Blank Zinc
- Color
- Black
- Product Type
- Magnetic Hook
- Shell Material
- Steel
- Wire Color
- Black
Description
Ladder Hook,Steel,50 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.