Hose Hook, Steel, 50 lb
- Mfr # 300008
- Zoro # G523357329
product price:Â
$
16.95
/ea
Sold in multiples of 8 for
$135.60
Key Features
Product Type
Magnetic Hook
Finish
Blank Zinc
Load Capacity
25 lb
Material
Steel
Overall Depth
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300008
- Zoro #
- G523357329
- UPC #
- 850038649050
- Country of Origin
- China
Dimensions
- Overall Depth
- 2.5 in
- Overall Width
- 2 in
- Wire Rope Length
- 5.9 in
- Overall Length
- 5.9 in
- Length
- 5.9 in
Details
- Product Type
- Magnetic Hook
- Finish
- Blank Zinc
- Load Capacity
- 25 lb
- Material
- Steel
- Item
- Magnetic Open Hook
- Color
- Black
- Series
- MIDI Magnetic Hook 25lb Capacity
- Shell Material
- Steel
- Wire Color
- Black
Description
Hose Hook,Steel,50 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.