Wide Dual Handle Hook, Steel
- Mfr # 300037
- Zoro # G323356102
product price:Â
$
22.45
/ea
Sold in multiples of 8 for
$179.60
Key Features
Overall Width
2 in
Overall Depth
4.5 in
Finish
Blank Zinc
Product Type
Magnetic Hook
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300037
- Zoro #
- G323356102
- UPC #
- 850038649777
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Overall Depth
- 4.5 in
- Wire Rope Length
- 6.9 in
- Overall Length
- 6.9 in
- Length
- 6.9 in
Details
- Item
- Magnetic Open Hook
- Finish
- Blank Zinc
- Product Type
- Magnetic Hook
- Material
- Steel
- Load Capacity
- 45 lb
- Color
- Black
- Series
- Mega Magnetic Hook 45lb Capacity
- Shell Material
- Steel
- Wire Color
- Black
Description
Wide Dual Handle Hook,Steel
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.