Shop GATOR MAGNETICS
See all product information
Create Account
MINI Magnetic Dual Hook, Steel, 15 lb
- Mfr # 300054
- Zoro # G023354552
product price:Â
$
47.49
/ea
Sold in multiples of 4 for
$189.96
Key Features
Load Capacity
35 lb
Color
Black
Material
Steel
Overall Width
12.6 in
Product Type
Magnetic Basket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300054
- Zoro #
- G023354552
- UPC #
- 850038649944
- Country of Origin
- China
Dimensions
- Overall Width
- 12.6 in
- Wire Rope Length
- 8.9 in
- Overall Depth
- 5.1 in
- Overall Length
- 8.9 in
- Length
- 8.9 in
Details
- Load Capacity
- 35 lb
- Color
- Black
- Material
- Steel
- Item
- Magnetic Utility Basket
- Product Type
- Magnetic Basket
- Finish
- Blank Zinc
- Series
- Magnetic Basket 35lb Capacity
- Shell Material
- Steel
- Wire Color
- Black
Description
MINI Magnetic Dual Hook,Steel,15 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.