Shop GATOR MAGNETICS
See all product information
Create Account
Magnetic Open Hook, Steel, 25 lb
- Mfr # 300050
- Zoro # G823354714
product price:Â
$
67.35
/ea
Sold in multiples of 4 for
$269.40
Key Features
Series
Magnetic Basket 35lb Capacity
Load Capacity
35 lb
Wire Rope Length
5 in
Overall Width
18 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300050
- Zoro #
- G823354714
- UPC #
- 850038649906
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 in
- Overall Width
- 18 in
- Overall Depth
- 8 in
- Overall Length
- 5 in
- Length
- 5 in
Details
- Item
- Large Magnetic Utility Basket
- Series
- Magnetic Basket 35lb Capacity
- Load Capacity
- 35 lb
- Color
- Black
- Finish
- Blank Zinc
- Material
- Steel
- Product Type
- Magnetic Basket
- Shell Material
- Steel
- Wire Color
- Black
Description
Magnetic Open Hook,Steel,25 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.