Shop GATOR MAGNETICS
See all product information
Create Account
Vertical Bike Hook, Steel, 50 lb
- Mfr # 300013
- Zoro # G323358502
product price:Â
$
20.69
/ea
Sold in multiples of 8 for
$165.52
Key Features
Load Capacity
25 lb
Overall Depth
4 in
Wire Rope Length
5.9 in
Product Type
Magnetic Hook
Series
MIDI Magnetic Hook 25lb Capacity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300013
- Zoro #
- G323358502
- UPC #
- 850038649098
- Country of Origin
- China
Dimensions
- Overall Depth
- 4 in
- Wire Rope Length
- 5.9 in
- Overall Width
- 2 in
- Overall Length
- 5.9 in
- Length
- 5.9 in
Details
- Load Capacity
- 25 lb
- Item
- Magnetic Open Hook
- Product Type
- Magnetic Hook
- Series
- MIDI Magnetic Hook 25lb Capacity
- Color
- Black
- Finish
- Blank Zinc
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Vertical Bike Hook,Steel,50 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.