Shop GATOR MAGNETICS
See all product information
Create Account
Magnetic Open Hook, Steel, 25 lb
- Mfr # 300015
- Zoro # G323357512
product price:Â
$
26.99
/ea
Sold in multiples of 4 for
$107.96
Key Features
Load Capacity
25 lb
Series
MIDI Magnetic Hook 25lb Capacity
Color
Black
Finish
Blank Zinc
Product Type
Cup Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300015
- Zoro #
- G323357512
- UPC #
- 850042764268
- Country of Origin
- China
Dimensions
- Overall Depth
- 5 in
- Overall Width
- 4 in
- Wire Rope Length
- 9 in
- Overall Length
- 9 in
- Length
- 9 in
Details
- Load Capacity
- 25 lb
- Series
- MIDI Magnetic Hook 25lb Capacity
- Color
- Black
- Finish
- Blank Zinc
- Product Type
- Cup Holder
- Material
- Steel
- Item
- Magnetic Cup Holder
- Shell Material
- Steel
- Wire Color
- Black
Description
Magnetic Open Hook,Steel,25 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.