Power Tool Holder Hook, Steel, 50 lb
- Mfr # 300085
- Zoro # G523352843
product price:Â
$
10.55
/ea
Key Features
Finish
Blank Zinc
Material
Steel
Product Type
Magnetic Hook
Color
Black
Load Capacity
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300085
- Zoro #
- G523352843
- UPC #
- 850042764046
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3.2 in
- Overall Depth
- 1.7 in
- Overall Width
- 1.3 in
- Overall Length
- 3.2 in
- Length
- 3.2 in
Details
- Finish
- Blank Zinc
- Material
- Steel
- Product Type
- Magnetic Hook
- Color
- Black
- Load Capacity
- 15 lb
- Series
- MINI Magnetic Hook 15lb Capacity
- Item
- MINI Magnetic Dual Hook
- Shell Material
- Steel
- Wire Color
- Black
Description
Power Tool Holder Hook,Steel,50 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.