Shop GE LAMPS
See all product information
Create Account
Cmpct LED Bulb, A15, 4.5 W, E26 M Screw, LED
- Mfr # LED4DFA15-W/930W
- Zoro # G725065961
product price:Â
$
4.89
/ea
Sold in multiples of 3 for
$14.67
Key Features
Rated Life
15,000 hr
Color Rendering Index
90
Overall Length
3 1/2 in
Bulb Dia.
2 in
Incandescent Wattage Equivalency
40 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED4DFA15-W/930W
- Zoro #
- G725065961
- UPC #
- 662049526837
- Country of Origin
- China
Dimensions
- Overall Length
- 3 1/2 in
- Bulb Dia.
- 2 in
Details
- Item
- Compact LED Bulb
- Rated Life
- 15,000 hr
- Color Rendering Index
- 90
- Incandescent Wattage Equivalency
- 40 W
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Color Selectable
- Yes
- Dimming Method
- Step Dimming
- Bulb Base Type
- Medium Screw (E26)
- Lumens
- 450 lm
- Standards
- CEC Title 20, UL Listed
- Color Temperature
- 2000K, 3000K
- Filament Design
- Straight
- Watts
- 4.5 W
- Light Distribution
- Omnidirectional
- Voltage
- 120V
- Maximum Operating Temperature
- 40 Degrees C
- Bulb Shape
- A15
- Bulb Beam Angle
- 320 Degrees
- Bulb Designation
- A15
- Dimmable
- Yes
- UL 1993 Environmental Rating
- Wet Location
- Lumen Selectable
- No
Description
Cmpct LED Bulb,A15,4.5 W,E26 M Screw,LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.