Shop GE LAMPS
See all product information
Create Account
Cmpct LED Bulb, B11, 4.5W, E12 Cand Scr, LED
- Mfr # LED4DFBC-C/930W
- Zoro # G525066076
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Color Temperature
2000K, 3000K
Overall Length
3 7/8 in
Voltage
120V
Watts
4.5 W
Dimming Method
Step Dimming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED4DFBC-C/930W
- Zoro #
- G525066076
- UPC #
- 662049526851
- Country of Origin
- China
- Color Temperature
- 2000K, 3000K
- Voltage
- 120V
- Watts
- 4.5 W
- Dimming Method
- Step Dimming
- Bulb Base Type
- Candelabra Screw (E12)
- Bulb Shape
- B11
- Dimmable
- Yes
- Incandescent Wattage Equivalency
- 40 W
- Bulb Designation
- B11
- Item
- Compact LED Bulb
- Rated Life
- 15,000 hr
- Lumens
- 450 lm
- Filament Design
- Straight
- Light Distribution
- Omnidirectional
- UL 1993 Environmental Rating
- Wet Location
- Color Rendering Index
- 90
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Series
- Candle
- Maximum Operating Temperature
- 40 Degrees C
- Bulb Beam Angle
- 325 Degrees
- Color Selectable
- Yes
- Standards
- CEC Title 20, cULus
- Lumen Selectable
- No
Dimensions
- Overall Length
- 3 7/8 in
- Bulb Dia.
- 1 3/8 in
Description
Cmpct LED Bulb,B11,4.5W,E12 Cand Scr,LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.