Shop GE LAMPS
See all product information
Create Account
Cmpct LED Bulb, B11, 4.5 W, E26 M Screw LED
- Mfr # LED4DFBM-C/930W
- Zoro # G525066427
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Bulb Dia.
1 3/8 in
Voltage
120V
Series
Candle
Dimmable
Yes
Color Rendering Index
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED4DFBM-C/930W
- Zoro #
- G525066427
- UPC #
- 662049526844
- Country of Origin
- China
- Voltage
- 120V
- Series
- Candle
- Dimmable
- Yes
- Item
- Compact LED Bulb
- Color Rendering Index
- 90
- UL 1993 Environmental Rating
- Wet Location
- Lumens
- 450 lm
- Bulb Base Type
- Medium Screw (E26)
- Color Temperature
- 2000K, 3000K
- Bulb Beam Angle
- 310 Degrees
- Rated Life
- 15,000 hr
- Lumen Selectable
- No
- Dimming Method
- Step Dimming
- Bulb Shape
- B11
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Filament Design
- Straight
- Incandescent Wattage Equivalency
- 40 W
- Standards
- CEC Title 20, cULus
- Color Selectable
- Yes
- Light Distribution
- Omnidirectional
- Maximum Operating Temperature
- 40 Degrees C
- Bulb Designation
- B11
- Watts
- 4.5 W
Dimensions
- Bulb Dia.
- 1 3/8 in
- Overall Length
- 3 1/2 in
Description
Cmpct LED Bulb,B11,4.5 W,E26 M Screw LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.