Shop GE LAMPS
See all product information
Create Account
Cmpct LED Bulb, G16-1/2, 4.5W, E12 Cand Scr
- Mfr # LED4DFG16C-C/930W
- Zoro # G925066300
product price:Â
$
5.85
/ea
Sold in multiples of 2 for
$11.70
Key Features
Lumen Selectable
No
Filament Design
Straight
Color Temperature
2000K, 3000K
Incandescent Wattage Equivalency
40 W
Color Rendering Index
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED4DFG16C-C/930W
- Zoro #
- G925066300
- UPC #
- 662049526882
- Country of Origin
- China
- Lumen Selectable
- No
- Filament Design
- Straight
- Color Temperature
- 2000K, 3000K
- Incandescent Wattage Equivalency
- 40 W
- Color Rendering Index
- 90
- Series
- Globe
- Watts
- 4.5 W
- Dimming Method
- Step Dimming
- Color Selectable
- Yes
- Maximum Operating Temperature
- 40 Degrees C
- Rated Life
- 15,000 hr
- Bulb Shape
- G16-1/2
- Bulb Base Type
- Candelabra Screw (E12)
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Voltage
- 120V
- Dimmable
- Yes
- Light Distribution
- Omnidirectional
- Item
- Compact LED Bulb
- Bulb Designation
- G16.5
- Standards
- CEC Title 20, UL Listed
- UL 1993 Environmental Rating
- Wet Location
- Bulb Beam Angle
- 330 Degrees
- Lumens
- 450 lm
Dimensions
- Overall Length
- 3 3/8 in
- Bulb Dia.
- 2 in
Description
Cmpct LED Bulb,G16-1/2,4.5W,E12 Cand Scr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.